Product Detail

URL:

Item# : EA986TE-7

Description : Twin Urethane Wheel Caster Bolt Hole Plate with Brake

Catalog Correction

25/12/08 Correction of overall height. Wrong: 132mm, Correct: 135mm (9025 No.56,57)

Spec

Material-Body: nylon, Wheel: urethane elastomer
Double stopper type that stops the rotating part and the wheel simultaneously
Free-rolling casters
Specification-With brake
Wheel dia. x width-100×72mm
Load capacity-120kg
Additional explanation
Catalog Price (JPY)

¥ 3,460 (Excluding tax)/¥ 3,806(Tax including)

Quantity of stock

Latest stock:14

(2026/11/18 10:07 Currently)

Update
Catalog Page Page 1676
Relational Items
EA986TE-1 Twin Urethane Wheel Caster Bolt Hole Plate
EA986TE-2 Twin Urethane Wheel Caster Bolt Hole Plate
EA986TE-6 Twin Urethane Wheel Caster Bolt Hole Plate with Brake
EA986TE-7 Twin Urethane Wheel Caster Bolt Hole Plate with Brake
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG