Product Detail

URL:

Item# : EA986TJ-12

Description : Heavy Duty Two Wheels Caster

Spec

Description Free Stopper Nothing
Thread Size M20×25mm
Thread pitch 2.5
Wheel Dia. X Width 66×106mm
Load Capacity 300kg
Installation Height 81mm
Material Metal fittings :Steel 、
Wheel :Reinforcement Nylon
Additional explanation
Catalog Price (JPY)

¥ 8,920 (Excluding tax)/¥ 9,812(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 20:00 Currently)

Update
Catalog Page Page 1684
Relational Items
EA986TJ-11 Heavy Duty Two Wheels Caster
EA986TJ-12 Heavy Duty Two Wheels Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG