Product Detail

URL:

Item# : EA986TL-22

Description : Labeling Caster (Ratcheting )

Spec

Material Metal parts :Steel
Wheel :Nylon
Adjustment Range 15mm
With installation Bolt ・Nut Set
Possible to adjust Ratcheting type level on the back of caster
Height is adjustable convenient for carrying and installing equipments
Description NO Free Stopper
Wheel Dia. X Width 63×28mm
Overall Height 103mm
Load Capacity 500kg
Additional explanation
Catalog Price (JPY)

¥ 8,760 (Excluding tax)/¥ 9,636(Tax including)

Quantity of stock

Latest stock:4

(2026/11/12 14:02 Currently)

Update
Catalog Page Page 1685
Relational Items
EA986TL-21 Labeling Caster (Ratcheting )
EA986TL-22 Labeling Caster (Ratcheting )
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG