Item# : EA986WD-65
Description : [High-strength and Heat-resistant] MC Nylon Wheel
Spec
| No bearing |
|||
| Material-MC nylon |
|||
| Heat-proof temperature: -40℃ to 150℃ |
|||
| Wheel dia. x W | 65 x 34mm |
Load | 410kg |
|---|---|---|---|
| Shaft dia. | 12mm |
||
| Shaft width-39mm |
|||
| Rim width-40mm |
|||
| Weight-150g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| Excellent strength and heat resistance. |
|||
| It can also be used underwater. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,400 (Excluding tax)/¥ 4,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 16:22 Currently) |
||||
| Catalog Page | Page 1698 | ||||