Item# : EA987-7
Description : Chain Block
Spec
| Rated load- 150kg |
|||
| This tool fits in a tool box. |
|||
| Lift(m) | 7.0 |
Weight(kg) | 4.7 |
|---|---|---|---|
| Manual winding ability | 17kg |
Hook opening | 14mm・19mm |
| Minimum distance between hooks | 220mm |
||
| Wire diameter x pitch (mm)...Load chain: 3.1 x 9.3 Hand chain: 2.5×14 |
|||
| Adopts ISO/V class (1000N/m㎡ or more). It is an amazingly long-life chain with wear resistance that is 3.5 times more than that of the manufacturer (compared to the manufacturer's ratio), with a wear rate of less than 1% even after long periods of hard use. It is also a special Zn anti-rust treated chain. |
|||
| Equipped with a \"torque converter device\" which is a unique overload prevention safety mechanism. In the event of an overload, a safety slip is performed to maintain work safety and prevent a dangerous situation. This also prevents the hook from elongating and parts from being damaged, making it possible to extend the life of the main body and each part. |
|||
| A ``impact-resistant gear case and frame'' with three stay bolts arranged on a ribbed steel plate, a ``high-precision gear'' with an integrated pinion shaft, and ``three dowel pins and bearings'' that properly hold the reduction gear against impact. , retains structural characteristics such as highly reliable \"mechanical wet brake\". In addition, it has a structure that strictly shuts out the intrusion of foreign substances such as rainwater and dust, such as \"double cover of the brake part\" and \"uniquely shaped chain guide\ |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 56,900 (Excluding tax)/¥ 62,590(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 00:54 Currently) |
||||
| Catalog Page | Page 1739 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Option | EA987ED-0.2 : Plain Trolley |