Item# : EA987D-200
Description : Power Chain Block
This product is no longer available. Please refer to replacement item below.
Spec
Accessories-Power shaft (1.5m), load chain (5m), bit, handle
|
Electric impact drivers and air-powered impact drivers cannot be used.
|
This tool can be controlled remotely with the rechargeable screwdriver drill.
|
Standard lifting range-5m
|
Rated load(kg) |
200
|
Rechargeabledriver |
12V or higher
|
Weight(kg) |
3.9
|
Hook inner diameter |
14mm・19mm |
Catalog Price (JPY) |
¥
102,800
(Excluding tax)/¥
113,080(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/03 16:22 Currently)
|
Replacement Items
Documents
Catalog |