Item# : EA987FD-3
Description : Foundry Hook
Spec
| Material-Steel |
|||
| Load | 3.0t |
Opening | 76mm |
|---|---|---|---|
| Length | 197mm |
Application | For hanging materials at construction and civil engineering sites. For hanging drums, wooden boxes, etc. in the factory For hanging iron plates with wide openings |
| Weight | 1.4kg |
Thickness | 28mm |
| Strong casting. Safety factor 5x. |
|||
| The mouth opening is larger than that of eye hooks or clevis sling hooks, making it convenient for hanging thick objects. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,330 (Excluding tax)/¥ 9,163(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/31 14:23 Currently) |
||||
| Catalog Page | Page 1756 | ||||
| Relational Items |
|---|
| EA987FD-1.5 Foundry Hook |
| EA987FD-3 Foundry Hook |