Item# : EA987GJ-3
Description : Swivel Hanging Ring [Screwed Type]
Spec
| Screwed swivel hanging ring | |||
| Material-Forged steel |
|||
| G--1, -2: 8mm, -3, -4: 13mm, -5, -6: 19mm, -7, -8: 27mm |
|||
| ScrewDim. | M12 x 20 |
Ring dim. (mm) | 56 x 51 |
|---|---|---|---|
| Load | 0.8t |
||
| Coarse |
|||
| Appropriate tightening torque (N・m)...17.7-29.4 |
|||
| Weight | 0.8kg |
||
| Since it rotates freely when the bolt is tightened, it can be used according to the working load even when pulling vertically, diagonally, and horizontally. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,200 (Excluding tax)/¥ 20,020(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 18:09 Currently) |
||||
| Catalog Page | Page 1761 | ||||