Product Detail

URL:

Item# : EA987GM-1

Description : Hook with Bearing

Spec

With safety latch
Special pink powder coating whose color changes depending on the temperature
Material-Nickel, chromium, molybdenum steel
Load 0.63t
Opening 18mm
Length 129mm
Thread dia. M12 x 18
Coarse
Weight 0.4kg
No need for connecting fittings such as shackles, reducing lifting time.
Omnidirectional loads possible.
Precision forged and special heat treated to make it strong.
Additional explanation
Catalog Price (JPY)

¥ 29,300 (Excluding tax)/¥ 32,230(Tax including)

Quantity of stock

Latest stock:7

(2026/11/14 03:50 Currently)

Update
Catalog Page Page 1761
Relational Items
EA987GM-1 Hook with Bearing
EA987GM-2 Hook with Bearing
EA987GM-3 Hook with Bearing
EA987GM-4 Hook with Bearing
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer