Product Detail

URL:

Item# : EA987HD-75

Description : Block for Fishing Boat [Stainless Steel]

Spec

Shackle type
Material-SUS304
Wheel dia.: 75mm
Workingload 500kg
Ropedia. Up to 12mm
Length(mm) 183
Weight(kg) 1.2
Swivel type(360° turn)
Applications For ships, cableways, civil engineering work, and indoor work.
Food related use etc.
Since it is made of stainless steel, it can be used semi-permanently both indoors and outdoors.
Additional explanation
Catalog Price (JPY)

¥ 9,750 (Excluding tax)/¥ 10,725(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 15:56 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987HD-50 Block for Fishing Boat [Stainless Steel]
EA987HD-75 Block for Fishing Boat [Stainless Steel]
EA987HD-100