Item# : EA987ND-1
Description : Hanging Hook
Spec
| Light because of the closed die forging |
|||
| Load | 1t |
Jaw length(L1) | 40mm |
|---|---|---|---|
| Jaw width(max T) | 40mm |
Size | L2:45mm、S:24mm、 S1:80mm、D:34mm、 d:20mm、L:185mm |
| Weight | 1.7kg |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,100 (Excluding tax)/¥ 17,710(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/03 22:45 Currently) |
||||
| Catalog Page | Page 1751 | ||||