Product Detail

URL:

Item# : EA987NG-2

Description : Pipe Hanging Hook

Spec

This hook is used to hook and hoist both ends of a pipe.
By combining the hooks, 2 pipes can be hoisted.
Weight: -1:0.55kg, -2:1.35kg, -3:2.35kg, -4:3.35kg
Load 0.5t
L1 120
L2 180
d 30
t 16
L 227
Hook opening 136mm
Additional explanation
Catalog Price (JPY)

¥ 13,000 (Excluding tax)/¥ 14,300(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 12:46 Currently)

Update
Catalog Page Page 1751
Relational Items
EA987NG-1 Pipe Hanging Hook
EA987NG-2 Pipe Hanging Hook
EA987NG-3 Pipe Hanging Hook
EA987NG-4 Pipe Hanging Hook
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG