Item# : EA987NL-1
Description : Coil suspension hook
Spec
| Material | SCM43D |
||
|---|---|---|---|
| Coil Exclusive Use |
|||
| A stiffening plate to prevent scratches is installed at the inside of the hook portion. |
|||
| Usage Load (t) | 2 |
Nail Length(mm) | 510 |
| Length(mm) | 614 |
Weight(kg) | 23 |
| Jaw width(mm) | 410 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 116,000 (Excluding tax)/¥ 127,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 14:59 Currently) |
||||