Product Detail

URL:

Item# : EA987S-2

Description : [Stainless Steel] Pulley Block

Spec

Material-Stainless steel(SUS304)
Wheel dia.- 35mm
Load 40kg
Rope dia. 8 to 10mm
Length 71mm
Weight 49g
Swivel type(360° turn)
Car groove width 9.5mm
Additional explanation
Catalog Price (JPY)

¥ 2,060 (Excluding tax)/¥ 2,266(Tax including)

Quantity of stock

Latest stock:10

(2026/11/08 14:58 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987S-1 [Stainless Steel] Pulley Block
EA987S-2 [Stainless Steel] Pulley Block
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG