Product Detail

URL:

Item# : EA987SB-75AB

Description : [Stainless Steel] Pulley with Hook (2 Wheels)

Spec

Rope dia.- Up to 16mm
Working load-500kg
Wheel dia.-75mm
With becket
Nut locking mechanism equipped
EA987SB-75AB will be available around May, 2013.
Material- Body: Special stainless steel, Sheave, swivel: Stainless steel (SCS13), Side plate, sheave pin, set screw with hex hole: Stainless steel (SUS304)
Specification-Hook type
Length-259mm
Weight-1.80kg
Swivel type(360° turn)
Hook opening 18mm
Additional explanation
Catalog Price (JPY)

¥ 39,300 (Excluding tax)/¥ 43,230(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 19:10 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987SB-75B [Stainless Steel] Pulley with Hook
EA987SB-75AB [Stainless Steel] Pulley with Hook (2 Wheels)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings