Product Detail

URL:

Item# : EA987SE-8

Description : [Stainless Steel] Block for Fishing Boat (Stainless Steel Wheel)

Spec

Material-Body: SUS304, Wheel: SUS304
Wheel dia.- 100mm
Load 950kg
Rope dia. Up to 22mm
Length 208mm
Weight 1660g
Swivel type(360° turn)
Additional explanation
Catalog Price (JPY)

¥ 16,500 (Excluding tax)/¥ 18,150(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:35 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987SE-6 [Stainless Steel] Block for Fishing Boat (Stainless Steel Wheel)
EA987SE-7 [Stainless Steel] Block for Fishing Boat (Stainless Steel Wheel)
EA987SE-8 [Stainless Steel] Block for Fishing Boat (Stainless Steel Wheel)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings