Product Detail

URL:

Item# : EA987SR-53

Description : (Stainless Steel) Vertical Type Fixed Pulley

Spec

It is rust-resistant stainless steel it can be used regardless of location.
Material Stainless
Load Capacity 450kg
Use Rope Dia. to 9.5mm
Wheel Dia. 57mm
Base Size 55x38mm
Screw size 3/16”
Rope size 3/8”
Additional explanation
Catalog Price (JPY)

¥ 9,540 (Excluding tax)/¥ 10,494(Tax including)

Quantity of stock

Latest stock:27

(2026/11/08 15:08 Currently)

Update
Catalog Page Page 1738
Relational Items
EA987SR-53 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-54 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-55 (Stainless Steel) Vertical Type Fixed Pulley