Product Detail

URL:

Item# : EA987ZA-2

Description : Spring Balancer

This product is no longer available. Please refer to replacement item below.
Modelchange

20/11/12 Body: 100x145mm to 99.5x147mm, Nylon code: 4mmx1.1m to 2.5x1.6m, Weight: 460g to 483g etc(NO.52 0963)

Spec

For use of air tools or electric tools
Nylon cord
Body dim. 99.5(W) x 147(H)mm
Weight: 483g
If the nylon cord shows any abnormality, stop using the tool.
Capacity 1.5kg to 3.0kg
Nylon cord φ2.5mm x 1.6m
Additional explanation
Catalog Price (JPY)

¥ 2,700 (Excluding tax)/¥ 2,970(Tax including)

Quantity of stock

Latest stock:0

(2025/05/18 16:49 Currently)

Update

Replacement Items

EA987ZF-4
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Specification