Item# : EA988AC-1.5A
Description : Lever Block
Spec
Load |
0.5t
|
|
|
Pump head can be adjusted in a blink by the reverse rotation knob.
|
Max. winding length |
1.2m
|
Weight |
2.8kg
|
Shortest distance between upper hook and lower hook |
240mm
|
Manual winding capacity |
363N(37kg)
|
Load chain |
Chain dia.:4.3mm, Number of chain:1
|
Hook opening |
24mm |
Catalog Price (JPY) |
¥
21,400
(Excluding tax)/¥
23,540(Tax including)
|
Quantity of stock |
Latest stock:6
(2025/05/03 18:48 Currently)
|
Catalog Page |
Page 1764
|
Documents
ESCO dimentional drawing |
-
|
Manufacturer’s instruction manual(Japanese) |
-
|
Catalog |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.