Product Detail

URL:

Item# : EA988XA-3

Description : Chain Load Binder

Spec

Capacity 1t
Max. winding length 1m
Weight 6kg
Hook opening 24mm
Shortest distance 420mm
Manual winding strength 60kg
Load chain wire diameter 6.3mm
Lever length 400mm
Support chain 8mm
Support pelican hook type
Additional explanation
Catalog Price (JPY)

¥ 20,300 (Excluding tax)/¥ 22,330(Tax including)

Quantity of stock

Latest stock:5

(2026/11/21 09:14 Currently)

Update
Catalog Page Page 1716
Web catalog image

Documents

Catalog