Product Detail

URL:

Item# : EA988XB-5

Description : Wire Type Load Binder

Spec

Capacity 0.5t
Max. winding length 1.3m
Weight 2.2kg
Hook opening 17mm
Number of rings 4
It acts with light force and can tighten loads efficiently.
The gears are made of special steel and are strong.
The hook, pawl, and lever are forged from special steel for safety.
The wire rope is attached without being bent, so there is little damage and the structure does not allow it to come off easily.
Replacing the wire rope is easy by simply unscrewing it.
It exhibits outstanding power in securing cargo.
Please use it for efficiency and safety of transportation.
Depending on the application, it can be used for all kinds of towing tasks.
Additional explanation
Catalog Price (JPY)

¥ 9,340 (Excluding tax)/¥ 10,274(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 11:13 Currently)

Update
Catalog Page Page 1716
Relational Items
EA988XB-5 Wire Type Load Binder
EA988XB-7 Wire Type Load Binder
EA988XB-10 Wire Type Load Binder