Product Detail

URL:

Item# : EA990KT-2

Description : [Manual] Kerosene Pump (5 Pcs)

This product is no longer available. Please refer to replacement item below.

Spec

Properness-kerosene・light oil・diesel oil・water・alcohol etc.
Discharge amount-12L/min
Body overall length-610mm
Hose length-670mm
Discharge hose dia. 19mm
Suction pipe dia. 25mm
With air vent mechanism, when the stop cap at the top of the pump is turned after fueling, air enters the pump and kerosene, etc. inside comes out in a moment.
It has a spring structure that can change the suction pipe angle, it can be used for low height tanks.
Qty. - 5 pcs
Additional explanation
Catalog Price (JPY)

¥ 2,070 (Excluding tax)/¥ 2,277(Tax including)

Quantity of stock

Latest stock:0

(2025/04/30 14:32 Currently)

Update
Catalog Page