Item# : EA991CG-8
Description : Grease Charge Pump
Spec
| Manual Type |
|||
| It can be attached to 16kg can directly. |
|||
| It is a pump for exclusive use of the grease filling. |
|||
| Size | Dia 350 x 670(H)mm |
Weight | 4.4kg |
|---|---|---|---|
| Steel |
|||
| Maximum Discharge Rate | 30ml |
||
| NLGL1 to 2 |
|||
| Stabilizer bracket size | φ180~310mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 28,900 (Excluding tax)/¥ 31,790(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/06 09:57 Currently) |
||||
| Catalog Page | Page 0648 | ||||