Product Detail

URL:

Item# : EA991CG-9

Description : Grease Charge Gun Set

Spec

Manual Type
16 kg can can be set directly
size Dia 350 x 650(H)mm
Weight 6kg
Hose Length 1.5m
Nlgi-1 To 2
Nozzle Screw Size M10 x P1.0
Steel-Made
Maximum Discharge Rate 30ml
Additional explanation
Catalog Price (JPY)

¥ 42,200 (Excluding tax)/¥ 46,420(Tax including)

Quantity of stock

Latest stock:5

(2026/11/07 08:38 Currently)

Update
Catalog Page Page 0648
Web catalog image

Documents

Manufacturer’s instruction manual(English)
  1. PDF
Specification
  1. PDF
Instruction manual(Japanese)