Item# : EA991P-0.2
Description : Measuring Cup
Spec
Material |
Polypropylene
|
|
|
With A Scale
|
Use for Oil ・Chemicals Measure
|
Accumulation is possible between the same capacity
|
Volume |
0.25L
|
Scale Unit |
25ml of Lower Limits、5ml
|
size(mm) |
75 x 111 x 120(H)
|
Temperature range |
-10~120℃ |
Catalog Price (JPY) |
¥
890
(Excluding tax)/¥
979(Tax including)
|
Quantity of stock |
Latest stock:25
(2025/05/01 03:04 Currently)
|
Catalog Page |
Page 0647
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.