Product Detail

URL:

Item# : EA992BJ-15

Description : Safety Drum Funnel (Heat Sensor Auto-Close Type )

Spec

In the case of a fire the fusible link melts at 74°C and the lid automatically closes.
For disposal of combustible materials
Material Funnel:steel
Pipe :Brass
Filter Nothing
Burning Prevention Apparatus Adapted
Screw Size 2”NPT
Funnel size Dia 273×254(H)mm
FMStandard Suitable For
Pipe size Dia 46×152mm
Additional explanation
Catalog Price (JPY)

¥ 79,100 (Excluding tax)/¥ 87,010(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 09:17 Currently)

Update
Catalog Page Page 0638
Relational Items
EA992BJ-15 Safety Drum Funnel (Heat Sensor Auto-Close Type )
EA992BJ-15L
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG