Item# : EA993BG-1A
Description : Hydraulic Arm Jack
Spec
※Caution ※ | It is a heavy product so it may be delivered by freight on board. |
Capacity | 0.7 to 1.0t |
---|---|---|---|
Stroke | 2200mm |
Size (A) | 1580mm |
Size (B) | 2200mm |
Size (C) | 1580mm |
Size (D) | 970/860mm |
Size (E) | 112mm |
Size (R) | min.:960mm max.:1300mm ((About )4The stage of 960、1074、1188、1300mm ) |
Size (G) | 530mm |
Handle Length | About 670mm |
Hook size (About ) | Opening Width(mm) :23mm、 The width :80mm、 Full length :80mm/160mm(Ring Included ) |
Caster size (About ) | (Rear Wheel/Big )Dia 130×32mm (The front /Small )Dia 105×15mm |
Folding Size | About 450×600×1600(H)mm |
Weight | 92kg |
||
Foldable for storage. | |||
Four adjustable hooks (with safety latch) | |||
With safe overload valve and hydraulic stroke limiter |
|||
With Caster (Polyamide Made In Wheel ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 340,300 (Excluding tax)/¥ 374,330(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 16:40 Currently) |
||||
Catalog Page | Page 0304 Page 1759 |
Replacement Items
![]() |
|
![]() |
|