Product Detail

URL:

Item# : EA993BK-20

Description : Hydraulic Jack [Low Floor Type]

Spec

-10, -15 to -20: Fine adjustment on height is available with auxiliary screw
Capacity 20t
Lowest 180mm
Maximum 305mm
Weight 10.2kg
Horizontal use is also possible. (The horizontal stroke is 50% due to the amount of oil.)
Additional explanation
Catalog Price (JPY)

¥ 55,400 (Excluding tax)/¥ 60,940(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 00:34 Currently)

Update
Catalog Page Page 0289
Relational Items
EA993BK-10 Hydraulic Jack [Low Floor Type]
EA993BK-15 Hydraulic Jack [Low Floor Type]
EA993BK-20 Hydraulic Jack [Low Floor Type]
EA993BK-30 Hydraulic Jack [Low Floor Type]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
Drawings