Item# : EA993BZ-60
Description : [Electric & Manual] Workshop Hydraulic Press
Spec
| Electrically and manually operated |
|||
| 2-step dispense type electric pump |
|||
| Power supply-100VAC |
|||
| Maximum operating pressure (pump)-Low pressure: 0.98MPa, High pressure: 68.6MPa |
|||
| Discharge rate (pump)-Low pressure: 2.9l/min, High pressure: 0.33l/min |
|||
| Fine tuning possible by using a manual operating pump together | |||
| With a foot switch |
|||
| Capacity | 60t |
Press dia. | 52mm |
|---|---|---|---|
| Weight | 800kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,860,000 (Excluding tax)/¥ 2,046,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 08:05 Currently) |
||||
| Catalog Page | Page 0334 | ||||