Product Detail

URL:

Item# : EA993DA-5

Description : Axle Stand(ID8014922)

Spec

EA993DC-8B and -8C are equipped with 2 wheels for transportation.
EA993DC-8A, -8B, and -8C are equipped with a handle for turning the spindle.
Capacity 5t
Stroke (mm) 365 to 565
Dim. (W x D x H)mm 370 x 370 x 365
Specification Pin type
Plate width (mm) 70
Weight (kg) 6.4
Additional explanation
Catalog Price (JPY)

¥ 23,600 (Excluding tax)/¥ 25,960(Tax including)

Quantity of stock

Latest stock:17

(2026/11/12 05:04 Currently)

Update
Catalog Page Page 0292

Replacement Items

EA993DS-5
Relational Items
EA993DA-3 Axle Stand
EA993DA-5 Axle Stand(ID8014922)
EA993DA-8
EA993DA-16A
EA993DA-16B Axle Stand
EA993DA-16C Axle Stand
Web catalog image

Documents

Specification
  1. PDF
Catalog