Product Detail

URL:

Item# : EA993DH-7W

Description : Wheel Jack

Self-assembly product

Spec

Properness Tire Width 330mm until
Applicable tire diameter Up to 914 mm
Applicable vehicle height 145 mm or more
Capacity About 714kg(Per 1 Stand)
Caster Dia. Inside :100mm、Outside :125mm
Weight 17kg(Per 1 Stand)
Roller Material Steel (Zinc plating)
Qty. Per Unit 2 Stand
Customer assembly
By using four wheel jacks, one person can move the vehicle.
With four swivel casters, you can freely move it back and forth, left and right, and rotate.
Since it does not touch the car body, you do not have to worry about scratches.
EA993DH-20 Wheel jack rack can store 4 units at a time.
Additional explanation
Catalog Price (JPY)

¥ 150,000 (Excluding tax)/¥ 165,000(Tax including)

Quantity of stock

Latest stock:7

(2026/11/13 18:34 Currently)

Update
Catalog Page Page 0291
Relational Items
EA993DH-7W Wheel Jack
EA993DH-7S
Web catalog image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
Flyer