Product Detail

URL:

Item# : EA993DS-35

Description : Resin Square

Spec

Material Waste plastic
Using 100% of Waste plastic
Excellent Durability and chemical resistance.
size 150 x 200 x 1000(L)mm
Weight 27kg
Capacity about 60t
Load capacity is a reference value when a load is applied to the entire square. When processing such as cutting and drilling, etc., the load capacity decreases.
Common difference About ±5mm
Additional explanation
Catalog Price (JPY)

¥ 20,100 (Excluding tax)/¥ 22,110(Tax including)

Quantity of stock

Latest stock:13

(2026/11/16 18:19 Currently)

Update
Catalog Page Page 1710
Relational Items
EA993DS-34 Resin Square
EA993DS-38
EA993DS-31 Resin Square
EA993DS-37
EA993DS-39
EA993DS-32 Resin Square
EA993DS-35 Resin Square
EA993DS-33 Resin Square
Web catalog image

Documents

Catalog
  1. PDF
Flyer