Product Detail

URL:

Item# : EA993LZ-1

Description : Hydraulic Pressure Type Handy Load Cell

This product is no longer available. Please refer to replacement item below.

Spec

For testing or repairing hydraulic pressure jack and liquid press etc.
Can be used as a measuring machine for Jack hydraulic pressure press without measuring machine.
Rated capacity 150kN
Accuracy ±1%F.S
Power Supply 9V Square Battery ×1 Pc (With )
Size Body :100×136×25(H)mm
Pressure receiver part :Dia 80mm
Pressure Gauge :Dia 86mm
Hose Length 0.5m
Weight 2.2kg
Accuracy ±1%F.S
Principle of operation When a load is applied to the pressure receiving surface (measurement unit), the hydraulic pressure inside the load cell body rises, and the load is displayed on the digital display via the hydraulic hose. (4 digit liquid crystal display)
It can be used as a measuring instrument for jacks and hydraulic presses without a measuring instrument when inspecting or repairing hydraulic jacks and liquid presses.
Compact, lightweight, slim, easy to carry and install.
Since it is a pressure gauge that uses batteries as its power source, it is not necessary to secure a power source for on-site work.
It can be widely used as a measuring instrument for jacks and hydraulic presses without a measuring instrument when inspecting or repairing hydraulic jacks and liquid presses.
The pressure gauge has a peak hold and a backlight function.
Swing of the pressure gauge display part is possible.
Additional explanation
Catalog Price (JPY)

¥ 307,000 (Excluding tax)/¥ 337,700(Tax including)

Quantity of stock

Latest stock:0

(2025/08/12 22:34 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG