Item# : EA995AA-401
Description : Umbrella Stand (With Dial Key)
Spec
Material | Frame ・Water Saucer :Steel Melamine seize painting 、 Panel :Recycled PET 100% Caster:rubber |
Caster | FreeX2,Free(with stopper)x2 |
---|---|---|---|
With Master key |
|||
The dial-type lock which can be locked with one hand | |||
★ It is foldable, and becomes a depth of about a half of ordinary depth. Even folded, it can stand by itself. | |||
With the explanation panel where the method of use is described |
|||
Umbrella Capacity | 33 pcs |
Size | 1170(W) x 480(D)(at folding 240) x 1025(H)mm |
Weight | 31kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 209,600 (Excluding tax)/¥ 230,560(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/14 17:55 Currently) |
||||
Catalog Page | Page 2037 |
Replacement Items
|
Relational Items |
---|
EA995AA-401 Umbrella Stand (With Dial Key) |
EA995AA-403 Umbrella Stand (With Dial Key) |