Product Detail

URL:

Item# : EA995AA-59A

Description : Wide Dust Box

notebox mc1

Spec

Size 1,475(W)×750(D)×1,145(H)mm
Weight 37.1kg
Volume 800L
The Front 2 Wheels Are Dia. 75mm Caster With Stopper
Material Polyethylene
Load Capacity
(Standard )
About 160kg
Display Plate Addapted
Plate Size 360(W)×90(H)mm
・Easy To Clean Off Dirt
flat Bottom Is Easy To Maintain.
・Equipped With A Drainage Outlet
easy To Wash With Water, Ensuring Cleanliness At All Times.
・With Holes For Securing The Body (bottom)
the Body Can Be Secured Firmly With Rope When It Is Windy.
・Key Hole Addapted (Key Is Not Included)
No Need To Worry About Having The Lid Opened Without Warning, And Perfect For Crime Prevention.
・Light Sliding Lid
specifications Easy To Handle Even For Women With The Lid Openable/losable With Light Force.
Padlock that can be used Crane diameter φ8mm or less, vine inner size more than 18x22(W)mm.
Additional explanation
Catalog Price (JPY)

¥ 137,300 (Excluding tax)/¥ 151,030(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 22:45 Currently)

Update
Catalog Page Page 2412