Item# : EA996CE-1
Description : All-Weather Jacket
Spec
Water pressure resistance | 30000mm |
Moisture permeability | 16000g/㎡/24h |
---|---|---|---|
Material | 3Layer mini lip :Plain weave nylon 100%、 Collar :Dry mesh |
||
Diaplex material has high water resistance moisture permeability wind protection and dew condensation prevention. | |||
The wrist can be adjusted even with the gloves on. |
|||
Equipped with a chin guard which prevents from having the front zipper touch your chin. |
|||
Storable type hood |
|||
With reflective tape on the back |
|||
With storage bag |
|||
Color | Mint green |
Size | M |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,000 (Excluding tax)/¥ 19,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/03 16:15 Currently) |