Product Detail

URL:

Item# : EA996XA-11B

Description : Rainwear (Hard Type )

Spec

Size M
Material Table :Nylon 100%
(PVC Laminate ),
Back :Polyester 100%(Mesh )
Foot Collar Back Receipt Type
Water 20,000mmH2O
Color Dark gray
Suitable height 160 to 170cm
Suitable chest girth 84 to 92cm
Suitable waist 72 to 80cm
With waterproof storage bag
Adopted \"PVC clear guard\" which improves safety with good visibility
Both side pockets with increased storage capacity
210D nylon thread, which is 3 times stronger than normal one, is applied to important points.
Guarding the rubbing by the hard scene such as transportation work
Adopted smooth gusset opening and closing type gusset attachment and removal.
Top and bottom set
Additional explanation
Catalog Price (JPY)

¥ 7,160 (Excluding tax)/¥ 7,876(Tax including)

Quantity of stock

Latest stock:3

(2026/11/20 19:50 Currently)

Update
Catalog Page Page 2214

Replacement Items

EA996XZ-21B
Relational Items
EA996XA-11B Rainwear (Hard Type )
EA996XA-12B Rainwear (Hard Type)
EA996XA-13B Rainwear (Hard Type)
EA996XA-14B Rainwear (Hard Type)
EA996XA-15B Rainwear (Hard Type)
Web catalog image

Documents

Flyer