Item# : EA996YB-32A
Description : Rainwear
This product is no longer available. Please refer to replacement item below.
Spec
Material |
Table ・Lining :Polyester 100%
|
Hood |
Collar Back Receipt Formula (Removal Bad )
|
Water |
10,000mm
|
Moisture Permeability |
2,000g/m2・24h
|
Size |
L
|
Suitable Height |
170 To 180cm
|
Suitable Chest Girth |
90 To 98cm
|
Suitable Waist |
78 To 88cm
|
Color |
Charcoal /Navy
|
Usage |
It is ideal for work with the sweat.(Commutation 、Attending School 、Mountain Climbing etc.)
|
Comfortable feel with complete mesh inside.
|
With Ventilation Emblem to two places of backs.
|
Double waterproof structure protecting from wind and rain.
|
Retroreflection Printing That Improves The Visibility Made Both On The Front And Back Of The Jacket And At The Bottom Of The Pants
|
Receipt Sack Addapted
|
Top and bottom set |
Catalog Price (JPY) |
¥
7,070
(Excluding tax)/¥
7,777(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/05 20:11 Currently)
|
Documents
Catalog |