Product Detail

URL:

Item# : EA997D-4

Description : Flexible Air Duct

Spec

Compressed to around 1/12.
Air flow speed (Max air flow speed)-30m/sec
Convenient for corner work because of expansion flexibility
Free cutting according to the site condition
Highly durable with both sides of the aluminum foil coated with PVC.
Reinforced with robust wires
Dim. (expansion) 4 (dia. 104mm x 10m)
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:4

(2026/11/20 09:57 Currently)

Update
Catalog Page Page 0040
Relational Items
EA997D-4 Flexible Air Duct
EA997D-6 Flexible Air Duct