Item# : EA997KR-2
Description : Heat Solvent welding Felt Filter Bag
Spec
| Economic type suitable for frequent filter change. |
|||
| Material | Polyethylene |
Max. Operating Temperature | 80℃ |
|---|---|---|---|
| Filtration Accuracy | 5μm |
size | Dia 178×457mm |
| Type | Short |
Usage | Cooling Water ・Washing Water ,For Filtration of industrial water |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,540 (Excluding tax)/¥ 1,694(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 01:10 Currently) |
||||
| Catalog Page | Page 1071 | ||||