Product Detail

URL:

Item# : EA997PE-8

Description : Air Filter (for Special Equipment)

Spec

Blowing speed-2.5m/s
Average filtering effectiveness--1 to -4:74%, -6 to -9:68%
Service temperature-60℃ or less
Material-Modacrylic, Polyamide
This product is highly efficient with low pressure loss, suitable for equipment maintenance.
For special equipment
Incombustible
Can be reproduced
Size(mm)-610x305
Additional explanation
Catalog Price (JPY)

¥ 1,340 (Excluding tax)/¥ 1,474(Tax including)

Quantity of stock

Latest stock:10

(2026/11/21 12:13 Currently)

Update
Catalog Page Page 1429
Relational Items
EA997PE-1 Air Filter (for Special Equipment)
EA997PE-2 Air Filter (for Special Equipment)
EA997PE-4 Air Filter (for Special Equipment)
EA997PE-6 Air Filter (for Special Equipment)
EA997PE-7 Air Filter (for Special Equipment)
EA997PE-8 Air Filter (for Special Equipment)
EA997PE-9 Air Filter (for Special Equipment)
Web catalog image

Documents

Catalog