Product Detail

URL:

Item# : EA997PK-2

Description : Air Filter (Long Life Type)

Spec

Picking up Efficiency (colorimeteric method) More Than 40%
Service Temperature 60℃ Or Less
Material Frame :Color Board Paper (Revival Paper) Filter Material :Synthesis Fiber Nonwoven fabric
Separator:Reinforcement Cardboard box (Revival Paper)
Sealing Agent :Special Adhesive
No Toxic Substance Such As Dioxin Would Be Emitted When Being Incinerated.
Higher Performance And Longer Service Life Than Standard Filters Reduce Maintenance Costs.
Non-use Of Metal Or Plywood Makes It Light And Safe For Handling.
Size (mm) 492×492
Thickness 45mm
Rating Air flow 39m3/min
Additional explanation
Catalog Price (JPY)

¥ 5,480 (Excluding tax)/¥ 6,028(Tax including)

Quantity of stock

Latest stock:11

(2026/11/07 21:35 Currently)

Update
Catalog Page Page 1429
Relational Items
EA997PK-1 Air Filter (Long Life Type)
EA997PK-2 Air Filter (Long Life Type)
EA997PK-3 Air Filter (Long Life Type)
Web catalog image

Documents

Catalog