Product Detail

URL:

Item# : EA997PS-53

Description : [With Magnet ]Round Motor Filter (Incombustible )

Spec

Material Incombustible Polyester
Protects a motor from oil mist dust particles etc
If the magnet cannot be used fasten with the included O-ring.
Size Dia x Thickness :Dia 150 x 10.7mm
Qty. Per Unit 10 Sheets
Additional explanation
Catalog Price (JPY)

¥ 2,500 (Excluding tax)/¥ 2,750(Tax including)

Quantity of stock

Latest stock:8

(2026/11/07 16:55 Currently)

Update
Catalog Page Page 1430
Relational Items
EA997PS-51 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-52 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-53 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-54 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-55 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-56 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-57 [With Magnet ]Round Motor Filter (Incombustible )
EA997PS-58 [With Magnet ]Round Motor Filter (Incombustible )
Web catalog image

Documents

SDS Japanese