Product Detail

URL:

Item# : EA997XA-11A

Description : Anti-Vibration Rubber (10 Pcs)

This product is no longer available. Please refer to replacement item below.

Spec

Usage-Around the support leg etc. of the outdoor machine of the air-conditioner
It can be placed in layers to improve the vibration isolation performance.
Longitudinal and transverse bumps are provided respectively on the front side and the back side, improving vibration absorption property.
Width-100mm
Thickness-10mm
Length-1m
Load capacity(reference values)-1mm2:800kg
Qty. per unit-2 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,990 (Excluding tax)/¥ 2,189(Tax including)

Quantity of stock

Latest stock:0

(2025/09/03 22:54 Currently)

Update

Replacement Items

EA997XA-11B