Product Detail

URL:

Item# : EA997XC-314

Description : Rubber Pipe

Spec

Material Elastomer
Slippage at hand can be prevented only by using them as covers.
★ They have an excellent self fixing force so they can be used without taping.
They are excellent in flexibility so they can be used for various shapes.
Length 900mm
Size Inside diameter :32mm
Thickness :4mm
Color gray
Additional explanation
Catalog Price (JPY)

¥ 1,190 (Excluding tax)/¥ 1,309(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 02:53 Currently)

Update
Catalog Page Page 1406

Replacement Items

EA997XC-311
Relational Items
EA997XC-301 Rubber Pipe
EA997XC-302 Rubber Pipe
EA997XC-303 Rubber Pipe
EA997XC-304 Rubber Pipe
EA997XC-311 Rubber Pipe
EA997XC-312 Rubber Pipe
EA997XC-313 Rubber Pipe
EA997XC-314 Rubber Pipe
EA997XC-321 Rubber Pipe
EA997XC-322 Rubber Pipe
EA997XC-323 Rubber Pipe
EA997XC-324 Rubber Pipe
Web catalog image

Product movie