Product Detail

URL:

Item# : EA997XC-53

Description : Rubber Plate [Oil-resistant, Heat-resistant] (5 Pcs)

Spec

Material-
Chloroprene rubber
Excellent oil, weather, and heat resistances
Heat resistance-
100℃ or below
Dim. 100 x 100mm
Thickness 3mm
Qty. per unit 5 pcs
Additional explanation
Catalog Price (JPY)

¥ 900 (Excluding tax)/¥ 990(Tax including)

Quantity of stock

Latest stock:7

(2026/11/19 01:00 Currently)

Update
Catalog Page Page 0574 Page 1416
Relational Items
EA997XC-51 Rubber Plate [Oil-resistant, Heat-resistant] (5 Pcs)
EA997XC-52 Rubber Plate [Oil-resistant, Heat-resistant] (5 Pcs)
EA997XC-53 Rubber Plate [Oil-resistant, Heat-resistant] (5 Pcs)
EA997XC-54A Rubber Plate [Oil-resistant, Heat-resistant]
EA997XC-55A Rubber Plate [Oil-resistant, Heat-resistant]
EA997XC-56A Rubber Plate [Oil-resistant, Heat-resistant]