Product Detail

URL:

Item# : EA997XG-114

Description : Rubber Plate(CR)

Spec

Material Chloroprene Gum
Superior In Weather Resistance, Heat Resistance, Oil Resistance, And Chemical Resistance.
Size (mm) 1000×1000
Thickness 1
Heatproof temperature 70℃
Hardness 60°
Additional explanation
Catalog Price (JPY)

¥ 5,930 (Excluding tax)/¥ 6,523(Tax including)

Quantity of stock

Latest stock:3

(2026/11/13 20:59 Currently)

Update
Catalog Page Page 1416
Relational Items
EA997XG-111 Rubber Plate(CR)
EA997XG-112 Rubber Plate(CR)
EA997XG-113 Rubber Plate(CR)
EA997XG-114 Rubber Plate(CR)
EA997XG-131 Rubber Plate(CR)
EA997XG-132 Rubber Plate(CR)
EA997XG-133 Rubber Plate(CR)
EA997XG-134 Rubber Plate(CR)
EA997XG-151 Rubber Plate(CR)
EA997XG-152 Rubber Plate(CR)
EA997XG-153 Rubber Plate(CR)
EA997XG-154 Rubber Plate(CR)
Main image