Product Detail

URL:

Item# : EA997XW-520

Description : 4 - 5 mm/20m Gasket

Spec

Material-EPDM(Ethylene-propylene rubber)
Shape-⑤
Clamping range(mm)-4.0 to 5.0
Length-20m
Cored bar is inside
Additional explanation
Catalog Price (JPY)

¥ 17,000 (Excluding tax)/¥ 18,700(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 13:09 Currently)

Update
Catalog Page Page 1142
Relational Items
EA997XW-102 0.5- 2 mm/ 2m Gasket
EA997XW-105 0.5- 2 mm/ 5m Gasket
EA997XW-110 0.5- 2 mm/10m Gasket
EA997XW-120 0.5- 2 mm/20m Gasket
EA997XW-202A
EA997XW-205A
EA997XW-210A Gasket (Interleaving Type)
EA997XW-220A Gasket (Interleaving Type)
EA997XW-502 4 - 5 mm/ 2m Gasket
EA997XW-505 4 - 5 mm/ 5m Gasket
EA997XW-510 4 - 5 mm/10m Gasket
EA997XW-520 4 - 5 mm/20m Gasket
Web catalog image

Documents

Catalog