Product Detail

URL:

Item# : EA997Z-8A

Description : Sandbag [Weather-Resistant]

This product is no longer available. Please refer to replacement item below.

Spec

(Made In Japan)
Size 480 x 620mm
(There are some variations in the actual dimensions.)
Weight 7.5kg/100 Sheets
Qty. Per Unit 100 Sheets
Material Body :Polyethylene
Opening String :Polypropylene
Load Capacity 25kg
Weather-Resistant About 3 years
Usage ・Establishment of the foundation of civil works river construction etc.
・For putting materials such as clamps etc.
It is translucent and can check the contents from the outside of the bag.
It is excellent in durability and weather resistance.
Incorporation of UV deterioration prevention agent
Additional explanation
Catalog Price (JPY)

¥ 13,200 (Excluding tax)/¥ 14,520(Tax including)

Quantity of stock

Latest stock:0

(2025/04/30 15:42 Currently)

Update

Replacement Items

EA997Z-36
Web catalog image

Documents

SDS Japanese