Product Detail

URL:

Item# : EA998FX-1

Description : Belt Safety Block

Spec

Anti-drop tool to secure safety at high-place work
Body dim.-285 x 220 x 85(thickness)mm
Belt dim.-Width: 25mm, Length: 15m
Weight-Approx. 4.6kg
Max. working load-120kg
Drop impact load-5.5kN
Material-Body: resin, Belt: nylon
With centrifugal brake type lock mechanism
With rope with bench, aluminum alloy carabiner and pulling rope
The deceleration mechanism is added to the belt winding-up mechanism, which prevents hazard by rapid winding-up and irregular belt winding.
Additional explanation
Catalog Price (JPY)

¥ 66,400 (Excluding tax)/¥ 73,040(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 13:11 Currently)

Update
Catalog Page Page 2242
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)